

TIMKEN
TIMKEN
LM11949-90011
TIMKEN TIMKEN
Description
LM11949-90011 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM11949; 3/4" Bore; 1-25/32" Outside Diameter; 1.22" Width; Double Row
Part #
LM11949-90011
BDI #
1363891
Details
108.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM11949-90011/p/1363891
Your Price
$ 108.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.283
EAN
0053893803050
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM11949
Assembly Number
90011
Assembly Components
LM11949 (2) | LM11910 (2) | K107061R (1) | K107087R (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM11949-90011
Weight / LBS
0.672
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM11949; 3/4" Bore; 1-25/32" Outside Diameter; 1.22" Width; Double Row
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.781 Inch | 45.237 Millimeter
Assembly Width
1.22 Inch | 31 Millimeter