

NTN
NTN
LM451349/LM451510
NTN NTN
Description
LM451349/LM451510 TAPERED RLR BRG ASSY (SMARTCATALOG)
Tapered Bearing; Components LM451349 (1) | LM451510 (1); 10-1/2" Bore; 14" Outside Diameter; 2-1/4" Assembly Width; Single Row of Rollers
Part #
LM451349/LM451510
BDI #
25266893
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM451349-LM451510/p/25266893
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171516
Weight / Kilogram
0
EAN
4550253070719
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM451349
Assembly Components
LM451349 (1) | LM451510 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Bearing; Components LM451349 (1) | LM451510 (1); 10-1/2" Bore; 14" Outside Diameter; 2-1/4" Assembly Width; Single Row of Rollers
Bore
10.5 Inch | 266.7 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Assembly Width
2.25 Inch | 57.15 Millimeter