

NTN
NTN
LM501349/LM501314
NTN NTN
Description
LM501349/LM501314 TAPERED ROLLER BEARING ; 1.625"X2.891"X0.8437"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM501349; 1-5/8" Bore; 2-57/64" Outside Diameter; 27/32" Width; Single Row
Part #
LM501349/LM501314
BDI #
1222181
Details
66.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM501349-LM501314/p/1222181
Your Price
$ 66.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.35
EAN
4547359650778
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM501349
Assembly Components
LM501349 (1) | LM501314 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.832
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM501349; 1-5/8" Bore; 2-57/64" Outside Diameter; 27/32" Width; Single Row
Bore
1.625 Inch | 41.275 Millimeter
Assembly Width
0.844 Inch | 21.43 Millimeter
Outside Diameter
2.891 Inch | 73.431 Millimeter