Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg LM769349DW-904A5
1365224 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

LM769349DW-904A5

Description

LM769349DW-904A5 TAPERED ROLLER BEARING ; POR NON RETURNABLE DBL ROW ASSY 18-24 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM769349; 17" Bore; 22-1/2" Outside Diameter; 6-3/8" Width; Double Row

Part #

LM769349DW-904A5

BDI #
1365224

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
57.06
EAN
0053893821931
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM769349
Assembly Number
904A5
Assembly Components
LM769349DW (1) | LM769310 (2) | LM769310EA (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Light Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM769349DW-904A5
Weight / LBS
125.691
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM769349; 17" Bore; 22-1/2" Outside Diameter; 6-3/8" Width; Double Row
Assembly Width
6.375 Inch | 161.925 Millimeter
Outside Diameter
22.5 Inch | 571.5 Millimeter
Bore
17 Inch | 431.8 Millimeter