

TIMKEN
TIMKEN
M231649-90101
TIMKEN TIMKEN
Description
M231649 90101 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M231649; 6" Bore; 8-3/4" Outside Diameter; 3-11/16" Width; Double Row
Part #
053893527574
BDI #
1365514
Details
3765.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M231649-90101/p/1365514
Your Price
$ 3,765.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
12.065
EAN
0053893527574
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M231649
Assembly Number
90101
Assembly Components
M231649 (2) | M231610 (2) | K75277 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M231649-90101
Weight / LBS
27.268
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M231649; 6" Bore; 8-3/4" Outside Diameter; 3-11/16" Width; Double Row
Assembly Width
3.688 Inch | 93.665 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Bore
6 Inch | 152.4 Millimeter