

TIMKEN
TIMKEN
M231649D-902E1
TIMKEN TIMKEN
Description
M231649D-902E1 TAPERED ROLLER BEARING ; POR NON RETURNABLE 4-ROW ASSY 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M231649D; 6" Bore; 8-3/4" Outside Diameter; 6.88" Width; Double Row
Part #
M231649D-902E1
BDI #
1365551
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M231649D-902E1/p/1365551
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
21.49
EAN
0053893165349
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M231649D
Assembly Number
902E1
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
47.37
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M231649D; 6" Bore; 8-3/4" Outside Diameter; 6.88" Width; Double Row
Bore
6 Inch | 152.4 Millimeter
Assembly Width
6.88 Inch | 174.752 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter