

TIMKEN
TIMKEN
M238840-902A5
TIMKEN TIMKEN
Description
M238840 902A5 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M238840; 7" Bore; 10-5/8" Outside Diameter; 4-11/16" Width; Double Row
Part #
053893538259
BDI #
1365622
Details
11601.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M238840-902A5/p/1365622
Your Price
$ 11,601.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
22.852
EAN
0053893538259
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M238840
Assembly Number
902A5
Assembly Components
M238840 (2) | M238810CD (1) | M238840XA (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M238840-902A5
Weight / LBS
53.41
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M238840; 7" Bore; 10-5/8" Outside Diameter; 4-11/16" Width; Double Row
Outside Diameter
10.625 Inch | 269.875 Millimeter
Assembly Width
4.688 Inch | 119.075 Millimeter
Bore
7 Inch | 177.8 Millimeter