TIMKEN
TIMKEN
M238849TDE-90080
TIMKEN TIMKEN
Description
M238849TDE-90080 TAPERED ROLLER BEARING ; POR NON RETURNABLE 2-ROW ASSY 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M238849; 7-3/8" Bore; 10-5/8" Outside Diameter; 4" Width; Double Row
Part #
M238849TDE-90080
BDI #
1365653
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M238849TDE-90080/p/1365653
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
24.54
EAN
0053893816814
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M238849
Assembly Number
90080
Assembly Components
M238849TDE (1) | M238810 (2) | M238810EA (1)
End Play
0.032
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Medium Duty | Tapered Bore | Extended Rib
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M238849TDE-90080
Weight / LBS
54.059
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M238849; 7-3/8" Bore; 10-5/8" Outside Diameter; 4" Width; Double Row
Bore
7.375 Inch | 187.325 Millimeter
Assembly Width
4 Inch | 101.6 Millimeter
Outside Diameter
10.625 Inch | 269.875 Millimeter