TIMKEN
TIMKEN
M249748D-90045
TIMKEN TIMKEN
Description
M249748D-90045 TAPERED ROLLER BEARING ; POR NON RETURNABLE 2-ROW ASSY 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M249748; 10" Bore; 14-1/8" Outside Diameter; 5-1/8" Width; Double Row
Part #
M249748D-90045
BDI #
1365850
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M249748D-90045/p/1365850
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
42.32
EAN
0053893553818
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M249748
Assembly Number
90045
Assembly Components
M249748D (1) | M249710 (2) | M249710EA (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M249748D-90045
Weight / LBS
93.209
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M249748; 10" Bore; 14-1/8" Outside Diameter; 5-1/8" Width; Double Row
Assembly Width
5.125 Inch | 130.175 Millimeter
Outside Diameter
14.125 Inch | 358.775 Millimeter
Bore
10 Inch | 254 Millimeter