

NSK
NSK
M268749-N2G/710-NG
NSK NSK
Description
M268749-N2G/710-NG TAPERED ROLLER BRG ; 687MM DIA BORE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M268749; 16-3/8" Bore; 23-1/4" Outside Diameter; 4-1/2" Width; Double Row
Part #
M268749-N2G/710-NG
BDI #
24665880
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M268749-N2G-710-NG/p/24665880
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
100
EAN
0029176801969
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
M268749
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Weight / LBS
220.462
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M268749; 16-3/8" Bore; 23-1/4" Outside Diameter; 4-1/2" Width; Double Row
Outside Diameter
23.25 Inch | 590.55 Millimeter
Bore
16.375 Inch | 415.925 Millimeter
Assembly Width
4.5 Inch | 114.3 Millimeter