https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-DR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0MjB8aW1hZ2UvanBlZ3xhRE0yTDJnd1lTOHhNREl6TlRNM01USTVNRFkxTkM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDh6TURCNE16QXdMbXB3Wnd8ODYzYjhjOGY0MWI5YzU5OGFkYTIwMzI4YWQ2ZGYzZDAzOTQxZjFkYjcyY2Y3NjZmYzk1ZWM5OGQ2NjZiYjdlMg
TIMKEN
TIMKEN
M270749DW-902H1 REPAIR
TIMKEN TIMKEN
Description
M270749DW-902H1 REPAIR BEARING ; TAPERED ROLLER
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M270749DW; 17-5/8" Bore; 25" Outside Diameter; 8.81" Width; Double Row
Part #
M270749DW-902H1 REPAIR
BDI #
21941804
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M270749DW-902H1-REPAIR/p/21941804
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / US pound
0
Product Group - BDI
S04200
Precision Class
Standard
Component
Assembly
Basic Number
M270749DW
Assembly Number
90091
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M270749DW; 17-5/8" Bore; 25" Outside Diameter; 8.81" Width; Double Row
Bore
17.625 Inch | 447.675 Millimeter
Assembly Width
8.81 Inch | 223.774 Millimeter
Outside Diameter
25 Inch | 635 Millimeter