

TIMKEN
TIMKEN
M274149-902A2
TIMKEN TIMKEN
Description
M274149-902A2 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD POR
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M274149; 19-3/4" Bore; 28" Outside Diameter; 11-1/2" Width; Double Row
Part #
M274149-902A2
BDI #
1366188
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M274149-902A2/p/1366188
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
353.72
EAN
0053893178325
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M274149
Assembly Number
902A2
Assembly Components
M274149 (2) | M274110D (1) | M274149XB (1)
End Play
0.048
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M274149-902A2
Weight / LBS
779.128
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M274149; 19-3/4" Bore; 28" Outside Diameter; 11-1/2" Width; Double Row
Assembly Width
11.5 Inch | 292.1 Millimeter
Outside Diameter
28 Inch | 711.2 Millimeter
Bore
19.75 Inch | 501.65 Millimeter