

1367574
Tapered Roller Bearing Assemblies
TIMKEN
TIMKEN
NA596SW-90124
TIMKEN TIMKEN
Description
NA596SW 90124 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA596; 3-1/2" Bore; 10" Outside Diameter; 3-5/8" Width; Double Row
Part #
053893068343
BDI #
1367574
Details
20167.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA596SW-90124/p/1367574
Your Price
$ 20,167.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
33.812
EAN
0053893068343
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
NA596
Assembly Number
90124
Assembly Components
NA596-SW (2) | K93891 (1) | K93892 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA596SW-90124
Weight / LBS
76.742
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA596; 3-1/2" Bore; 10" Outside Diameter; 3-5/8" Width; Double Row
Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Assembly Width
3.625 Inch | 92.075 Millimeter