

TIMKEN
TIMKEN
SET15-900SA
TIMKEN TIMKEN
Description
SET15-900SA TPD RLR MULTI-BRNG KIT ; 1" BORE X 1.989" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 7100; 1" Bore; 1-31/32" Outside Diameter; 17/32" Width; Single Row
Part #
SET15-900SA
BDI #
1373027
Details
54.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET15-900SA/p/1373027
Your Price
$ 54.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.124
EAN
0053893730080
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
7100
Assembly Number
900SA
Assembly Components
07100 (1) | 07196 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.53
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 7100; 1" Bore; 1-31/32" Outside Diameter; 17/32" Width; Single Row
Outside Diameter
1.969 Inch | 50 Millimeter
Assembly Width
0.531 Inch | 13.5 Millimeter
Bore
1 Inch | 25.4 Millimeter