

NTN
NTN
SET429
NTN NTN
Description
SET429 BEARING ASSY ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 429; 3-3/4" Bore; 6" Outside Diameter; 1-9/16" Width; Single Row
Part #
SET429
BDI #
25266058
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET429/p/25266058
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
4547359861396
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
429
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 429; 3-3/4" Bore; 6" Outside Diameter; 1-9/16" Width; Single Row
Bore
3.75 Inch | 95.25 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Assembly Width
1.563 Inch | 39.7 Millimeter