TIMKEN
TIMKEN
SET805-900SA
TIMKEN TIMKEN
Description
SET805-900SA TAPERED ROLLER BEARING ASSY ; 2-ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA46790; 6-1/2" Bore; 8-7/8" Outside Diameter; " Width; Double Row
Part #
SET805-900SA
BDI #
1373210
Details
3659.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET805-900SA/p/1373210
Your Price
$ 3,659.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
10.144
EAN
0053893841670
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
NA46790
Assembly Number
900SA
Assembly Components
NA46790SW (2) | 46720CD (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
22.36
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA46790; 6-1/2" Bore; 8-7/8" Outside Diameter; " Width; Double Row
Bore
6.5 Inch | 165.1 Millimeter
Outside Diameter
8.875 Inch | 225.425 Millimeter