

TIMKEN
TIMKEN
SET82-2 ; SET82-900SA
TIMKEN TIMKEN
Description
SET82-2 TPD RLR MULTI-BRNG KIT ; EACH=SET 4IN OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET82; 2" Bore; 3.228" Outside Diameter; 0.865" Width; Single Row
Part #
SET82-900SA
BDI #
21957618
Details
82.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET82-2-;-SET82-900SA/p/21957618
Your Price
$ 82.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893814728
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET82
Assembly Components
LM104949 (1) | JLM104910 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET82; 2" Bore; 3.228" Outside Diameter; 0.865" Width; Single Row
Assembly Width
0.865 Inch | 21.98 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
3.228 Inch | 82 Millimeter