

TIMKEN
TIMKEN
SET926-2
TIMKEN TIMKEN
Description
SET926-2 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE SINGLE ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET926; 10.06" Bore; 13-1/2" Outside Diameter; " Width; Single Row
Part #
SET926-2
BDI #
24626722
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET926-2/p/24626722
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
14.185
EAN
0053893841847
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
SET926
Assembly Components
XC03638C (1) | M349510 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET926; 10.06" Bore; 13-1/2" Outside Diameter; " Width; Single Row
Bore
10.06 Inch | 255.524 Millimeter
Outside Diameter
13.5 Inch | 342.9 Millimeter