Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

X30310M-90KM2 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSF-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE5OXxpbWFnZS9qcGVnfGFEUXhMMmcxWXk4eE1EZ3lNVFEzT0RFMU5ESTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOR1h6TXdNSGd6TURBdWFuQm58ZTVjZTQwMGJhOTU5MjNjMTgyOGUzODcwZTQwM2I2OGVhMTJkNTg0YzgzMTJkOTZiZjFjZDhkNDlmMmRkM2MzOA
1336437 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

X30310M-90KM2

Description

X30310M-90KM2 TAPERED ROLLER BRG ASSY ; METRIC 4-8 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30310; 50MM Bore; 110MM Outside Diameter; 11.25MM Width; Single Row

Part #

30310-90KA5

BDI #
1336437

Details

210.45 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 210.45 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.288
EAN
0053893655512
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30310
Assembly Number
90KM2
Assembly Components
X30310M (1) | Y30310RM (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Through Hardened Components
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
30310M-90KM2
Weight / LBS
2.82
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30310; 50MM Bore; 110MM Outside Diameter; 11.25MM Width; Single Row
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Assembly Width
0.443 Inch | 11.25 Millimeter