TIMKEN
TIMKEN
116097-2
TIMKEN TIMKEN
Description
116097-2 TR BEARINGS DOUBLE CUP ; POR NON RETURNABLE
Bearing Cup; 116097 Basic Number; Standard Precision; 9-3/4" Outside Diameter; 1-7/8" Width; Single Row of Roller
Part #
116097-2
BDI #
1310144
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/116097-2/p/1310144
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
4.745
EAN
0053893474717
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
116097
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
116097-2
Long Description
Bearing Cup; 116097 Basic Number; Standard Precision; 9-3/4" Outside Diameter; 1-7/8" Width; Single Row of Roller
Outside Diameter
9.75 Inch | 247.65 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh