

TIMKEN
TIMKEN
1329-2
TIMKEN TIMKEN
Description
1329-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-1/8" OD 9/16" WD
Bearing Cup; 1329 Basic Number; Standard Precision; 2-1/8" Outside Diameter; 9/16" Width; Single Row of Roller
Part #
1329-20024
BDI #
1310392
Details
45.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/1329-2/p/1310392
Your Price
$ 45.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.087
EAN
0053893103655
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
1329
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1329-2
Long Description
Bearing Cup; 1329 Basic Number; Standard Precision; 2-1/8" Outside Diameter; 9/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.125 Inch | 53.975 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh