

TIMKEN
TIMKEN
14525-3
TIMKEN TIMKEN
Description
14525 3 ; TAPERED ROLLER BRG CUP
Bearing Cup; 14525 #3 Basic Number; Class 3 Precision; 2-11/16" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
053893184463
BDI #
1310790
Details
655.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/14525-3/p/1310790
Your Price
$ 655.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.141
EAN
0053893184463
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
14525 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 14525 #3 Basic Number; Class 3 Precision; 2-11/16" Outside Diameter; 5/8" Width; Single Row of Roller
Outside Diameter
2.688 Inch | 68.275 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh