

TIMKEN
TIMKEN
15101-2
TIMKEN TIMKEN
Description
15101-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1" BORE 13/16" WD
Bearing Cone; 15101 Basic Number; Standard Precision; 1" Bore; 13/16" Width; Single Row of Roller
Part #
15101-20024
BDI #
1310867
Details
38.94
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/15101-2/p/1310867
Your Price
$ 38.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.215
EAN
0053893185408
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
15101
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
15101-2
Long Description
Bearing Cone; 15101 Basic Number; Standard Precision; 1" Bore; 13/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh