SKF
SKF
1729-X
SKF SKF
Description
1729-X BEARING RACE ; NON-RETURNABLE
Bearing Cup; 1729X Basic Number; Standard Precision; 2.24" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
1729-X
BDI #
1244124
Details
35.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/1729-X/p/1244124
Your Price
$ 35.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.11
EAN
0085311055765
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
1729X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
0.22046
Long Description
Bearing Cup; 1729X Basic Number; Standard Precision; 2.24" Outside Diameter; 5/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Outside Diameter
2.24 Inch | 56.896 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


