TIMKEN
TIMKEN
18690-3
TIMKEN TIMKEN
Description
18690 3 ; TAPERED ROLLER BRG CONE
Bearing Cone; 18690 #3 Basic Number; Class 3 Precision; 1-13/16" Bore; 11/16" Width; Single Row of Roller
Part #
053893197111
BDI #
1311482
Details
610.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/18690-3/p/1311482
Your Price
$ 610.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.187
EAN
0053893197111
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
18690 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 18690 #3 Basic Number; Class 3 Precision; 1-13/16" Bore; 11/16" Width; Single Row of Roller
Width
0.688 Inch | 17.475 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh