

TIMKEN
TIMKEN
18780-2
TIMKEN TIMKEN
Description
18780-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PRECISION 1-13/16" BORE
Bearing Cone; 18780 Basic Number; Standard Precision; 1-13/16" Bore; 11/16" Width; Single Row of Roller
Part #
18780-20024
BDI #
1311514
Details
201.79
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/18780-2/p/1311514
Your Price
$ 201.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.264
EAN
0053893198002
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
18780
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
18780-2
Long Description
Bearing Cone; 18780 Basic Number; Standard Precision; 1-13/16" Bore; 11/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh