

TIMKEN
TIMKEN
2523D-2
TIMKEN TIMKEN
Description
2523D-20024 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 4 OD
Bearing Double Cup; 2523D Basic Number; Standard Precision; 2-3/4" Outside Diameter; 2-1/4" Width; Double Row of Roller
Part #
2523D-20024
BDI #
1328519
Details
419.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/2523D-2/p/1328519
Your Price
$ 419.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.516
EAN
0053893116754
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
2523D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2523D-2
Long Description
Bearing Double Cup; 2523D Basic Number; Standard Precision; 2-3/4" Outside Diameter; 2-1/4" Width; Double Row of Roller
Outside Diameter
2.75 Inch | 69.85 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh