

TIMKEN
TIMKEN
2720-2
TIMKEN TIMKEN
Description
2720-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3" OD 3/4" WD
Bearing Cup; 2720 Basic Number; Standard Precision; 3" Outside Diameter; 3/4" Width; Single Row of Roller
Part #
2720-20024
BDI #
1329480
Details
28.35
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/2720-2/p/1329480
Your Price
$ 28.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.18
EAN
0053893119410
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
2720
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2720-2
Long Description
Bearing Cup; 2720 Basic Number; Standard Precision; 3" Outside Diameter; 3/4" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh