NTN
NTN
27689
NTN NTN
Description
27689 TAPERED RLR BRG CONE ; 3.2813"X1"
Bearing Cone; 27689 Basic Number; Standard Precision; 3-9/32" Bore; 1" Width; Single Row of Roller
Part #
27689
BDI #
17141198
Details
205.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/27689/p/17141198
Your Price
$ 205.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.7
EAN
4547359290011
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
27689
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
27689
Long Description
Bearing Cone; 27689 Basic Number; Standard Precision; 3-9/32" Bore; 1" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1 Inch | 25.4 Millimeter
Bore
3.281 Inch | 83.337 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh