

TIMKEN
TIMKEN
2821-2
TIMKEN TIMKEN
Description
2821-2 TAPERED ROLLER BEARING CUP ; SINGLE ROW 4 OD
Bearing Cup; 2821 Basic Number; Standard Precision; 2-7/8" Outside Diameter; 11/16" Width; Single Row of Roller
Part #
2821-2
BDI #
1329844
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/2821-2/p/1329844
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.16
EAN
0053893121710
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
2821
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 2821 Basic Number; Standard Precision; 2-7/8" Outside Diameter; 11/16" Width; Single Row of Roller
Outside Diameter
2.875 Inch | 73.025 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh