

TIMKEN
TIMKEN
28521-20024
TIMKEN TIMKEN
Description
TIMKEN 28521-20024
Bearing Cup; 28521 Basic Number; Standard Precision; 3-5/8" Outside Diameter; 25/32" Width; Single Row of Roller
Part #
28521-20024
BDI #
25168300
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/28521-20024/p/25168300
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
28521
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.54
Long Description
Bearing Cup; 28521 Basic Number; Standard Precision; 3-5/8" Outside Diameter; 25/32" Width; Single Row of Roller
Outside Diameter
3.625 Inch | 92.075 Millimeter
Width
0.781 Inch | 19.837 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh