

TIMKEN
TIMKEN
350A-2 ; 350A-20024
TIMKEN TIMKEN
Description
350A-2 TAPERED ROLLER BEARING CONE ; PRECISION 1.575" BORE 0.854" WD
Bearing Cone; 350A Basic Number; Standard Precision; 1.575" Bore; 0.854" Width; Single Row of Roller
Part #
350A-2 ; 350A-20024
BDI #
1337745
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/350A-2-;-350A-20024/p/1337745
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.396
EAN
0053893009698
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
350A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
350A-2
Long Description
Bearing Cone; 350A Basic Number; Standard Precision; 1.575" Bore; 0.854" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.575 Inch | 40.005 Millimeter
Width
0.854 Inch | 21.692 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh