

TIMKEN
TIMKEN
35326-3
TIMKEN TIMKEN
Description
35326-3 ; TAPERED ROLLER BEARING
Bearing Cup; 35326 #3 Basic Number; Class 3 Precision; 3.265" Outside Diameter; 11/16" Width; Single Row of Roller
Part #
35326-3
BDI #
1337796
Details
1660.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/35326-3/p/1337796
Your Price
$ 1,660.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.17
EAN
0053893270494
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
35326 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 35326 #3 Basic Number; Class 3 Precision; 3.265" Outside Diameter; 11/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Outside Diameter
3.265 Inch | 82.931 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh