

TIMKEN
TIMKEN
358-2
TIMKEN TIMKEN
Description
358-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1.772" BORE 0.854" WD
Bearing Cone; 358 Basic Number; Standard Precision; 1.772" Bore; 0.854" Width; Single Row of Roller
Part #
358-20024
BDI #
1337890
Details
113.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/358-2/p/1337890
Your Price
$ 113.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.345
EAN
0053893011424
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
358
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 358 Basic Number; Standard Precision; 1.772" Bore; 0.854" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.772 Inch | 45.009 Millimeter
Width
0.854 Inch | 21.692 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh