TIMKEN
TIMKEN
3585-3
TIMKEN TIMKEN
Description
3585-3 TAPERED ROLLER BEARING CONE ; POR NON RETURNABLE
Bearing Cone; 3585 #3 Basic Number; Class 3 Precision; 1-5/8" Bore; 1.216" Width; Single Row of Roller
Part #
3585-3
BDI #
1337899
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3585-3/p/1337899
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.547
EAN
0053893129280
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
3585 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 3585 #3 Basic Number; Class 3 Precision; 1-5/8" Bore; 1.216" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Width
1.216 Inch | 30.886 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh