

TIMKEN
TIMKEN
367DE-2
TIMKEN TIMKEN
Description
367DE-2 TPD RLR BEARING CONE ; NON-RETURNABLE PRECISION 1-15/16" BORE
Bearing Double Cone; 367DE Basic Number; Standard Precision; 1-15/16" Bore; 3-1/2" Width; Double Row of Roller
Part #
367DE-40287
BDI #
1338170
Details
635.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/367DE-2/p/1338170
Your Price
$ 635.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.124
EAN
0053893014784
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
367DE
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Extended Small Rib
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
367DE-2
Long Description
Bearing Double Cone; 367DE Basic Number; Standard Precision; 1-15/16" Bore; 3-1/2" Width; Double Row of Roller
Bore
1.938 Inch | 49.225 Millimeter
Width
3.5 Inch | 88.9 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh