

TIMKEN
TIMKEN
3877-2
TIMKEN TIMKEN
Description
3877-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-5/8" BORE 1-3/16" WD
Bearing Cone; 3877 Basic Number; Standard Precision; 1-5/8" Bore; 1-3/16" Width; Single Row of Roller
Part #
3877-20024
BDI #
1338815
Details
86.64
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3877-2/p/1338815
Your Price
$ 86.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.515
EAN
0053893134529
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3877
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3877-2
Long Description
Bearing Cone; 3877 Basic Number; Standard Precision; 1-5/8" Bore; 1-3/16" Width; Single Row of Roller
Width
1.188 Inch | 30.175 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh