

TIMKEN
TIMKEN
39412-2
TIMKEN TIMKEN
Description
39412-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; 39412 Basic Number; Standard Precision; 4-1/8" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
39412-20024
BDI #
1339135
Details
63.54
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/39412-2/p/1339135
Your Price
$ 63.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.21
EAN
0053893278544
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
39412
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
39412-2
Long Description
Bearing Cup; 39412 Basic Number; Standard Precision; 4-1/8" Outside Diameter; 5/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
4.125 Inch | 104.775 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh