

TIMKEN
TIMKEN
432B-2
TIMKEN TIMKEN
Description
432B-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.755" OD 7/8" WD
Bearing Cup; 432B Basic Number; Standard Precision; 3-3/4" Outside Diameter; 7/8" Width; Single Row of Roller
Part #
432B-20024
BDI #
1342909
Details
242.24
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/432B-2/p/1342909
Your Price
$ 242.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.415
EAN
0053893031828
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
432B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
432B-2
Long Description
Bearing Cup; 432B Basic Number; Standard Precision; 3-3/4" Outside Diameter; 7/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Flange Outside Diameter
3.964 Inch | 100.686 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh