SKF
SKF
4395/2/QCL7CVQ492
SKF SKF
Description
4395/2/QCL7CVQ492
Bearing Cone; Single Row; 42MM Bore; 40MM Width
Part #
4395/2/QCL7CVQ492
BDI #
1414540
Details
2625.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4395-2-QCL7CVQ492/p/1414540
Your Price
RSD 2,625.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.776
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Product Detail
Bearing Cone
Product Specification
Single Row; 42MM Bore; 40MM Width
Long Description
Bearing Cone; Single Row; 42MM Bore; 40MM Width