

TIMKEN
TIMKEN
46720CD-2 ; 46720CD-20081
TIMKEN TIMKEN
Description
46720CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-7/8" OD 2-3/4" WD
Bearing Double Cup; 46720CD Basic Number; Standard Precision; 8-7/8" Outside Diameter; 2-3/4" Width; Double Row of Roller
Part #
46720CD-2 ; 46720CD-20081
BDI #
1343865
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/46720CD-2-;-46720CD-20081/p/1343865
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
3.35
EAN
0053893299495
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
46720CD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
46720CD-2
Long Description
Bearing Double Cup; 46720CD Basic Number; Standard Precision; 8-7/8" Outside Diameter; 2-3/4" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
2.75 Inch | 69.85 Millimeter
Outside Diameter
8.875 Inch | 225.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh