

TIMKEN
TIMKEN
47686-2 ; 47686-20024
TIMKEN TIMKEN
Description
47686-2 TAPERED ROLLER BEARING CONE ; PRECISION 3-1/4" BORE 1-5/16" WID
Bearing Cone; 47686 Basic Number; Standard Precision; 3-1/4" Bore; 1-5/16" Width; Single Row of Roller
Part #
47686-2 ; 47686-20024
BDI #
1344708
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/47686-2-;-47686-20024/p/1344708
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.125
EAN
0053893305714
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
47686
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
47686-2
Long Description
Bearing Cone; 47686 Basic Number; Standard Precision; 3-1/4" Bore; 1-5/16" Width; Single Row of Roller
Width
1.313 Inch | 33.35 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh