NTN
NTN
47686
NTN NTN
Description
47686 TAPERED ROLLER BEARING CONE ; 3.25"X1.3125"
Bearing Cone; 47686 Basic Number; Standard Precision; 3-1/4" Bore; 1-5/16" Width; Single Row of Roller
Part #
47686
BDI #
20890958
Details
105.07
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/47686/p/20890958
Your Price
$ 105.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.005
EAN
4547359534207
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
47686
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
47686
Long Description
Bearing Cone; 47686 Basic Number; Standard Precision; 3-1/4" Bore; 1-5/16" Width; Single Row of Roller
Width
1.313 Inch | 33.35 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh