RBC BEARINGS
RBC BEARINGS
47820
RBC BEARINGS RBC BEARINGS
Description
47820 ; POR TYSON
Bearing Cup; 47820 Basic Number; Standard Precision; 5-3/4" Outside Diameter; 1-1/32" Width; Single Row of Roller
Part #
47820
BDI #
797785
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/47820/p/797785
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.658
EAN
0637400533564
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
47820
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.rbcbearings.com
Long Description
Bearing Cup; 47820 Basic Number; Standard Precision; 5-3/4" Outside Diameter; 1-1/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.031 Inch | 26.187 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh