

TIMKEN
TIMKEN
482-2 ; 482-20024
TIMKEN TIMKEN
Description
482-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-3/4" BORE 1.142" WD
Bearing Cone; 482 Basic Number; Standard Precision; 2-3/4" Bore; 1.142" Width; Single Row of Roller
Part #
482-20024
BDI #
1344919
Details
151.79
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/482-2-;-482-20024/p/1344919
Your Price
$ 151.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.812
EAN
0053893040882
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
482
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
482-2
Long Description
Bearing Cone; 482 Basic Number; Standard Precision; 2-3/4" Bore; 1.142" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.142 Inch | 29.007 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh