

TIMKEN
TIMKEN
493-3
TIMKEN TIMKEN
Description
493 PREC 3 ; TAPERED ROLLER BRG CUP
Bearing Cup; 493 #3 Basic Number; Class 3 Precision; 5-3/8" Outside Diameter; 7/8" Width; Single Row of Roller
Part #
053893043524
BDI #
1345369
Details
438.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/493-3/p/1345369
Your Price
$ 438.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.504
EAN
0053893043524
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
493 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 493 #3 Basic Number; Class 3 Precision; 5-3/8" Outside Diameter; 7/8" Width; Single Row of Roller
Outside Diameter
5.375 Inch | 136.525 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh