TIMKEN
TIMKEN
493X-2
TIMKEN TIMKEN
Description
493X-2
Bearing Cup; 493X Basic Number; Standard Precision; 5.512" Outside Diameter; 7/8" Width; Single Row of Roller
Part #
493X-2
BDI #
19287060
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/493X-2/p/19287060
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.681
EAN
0053893043913
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
493X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
493X-2
Long Description
Bearing Cup; 493X Basic Number; Standard Precision; 5.512" Outside Diameter; 7/8" Width; Single Row of Roller
Outside Diameter
5.512 Inch | 140.005 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


