

TIMKEN
TIMKEN
495A-2
TIMKEN TIMKEN
Description
495A-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3" BORE 1-11/64" WID
Bearing Cone; 495A Basic Number; Standard Precision; 3" Bore; 1-11/64" Width; Single Row of Roller
Part #
495A-20024
BDI #
1345471
Details
161.53
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/495A-2/p/1345471
Your Price
$ 161.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.244
EAN
0053893044606
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
495A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
495A-2
Long Description
Bearing Cone; 495A Basic Number; Standard Precision; 3" Bore; 1-11/64" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
3 Inch | 76.2 Millimeter
Width
1.172 Inch | 29.769 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh