TIMKEN
TIMKEN
497-20027
TIMKEN TIMKEN
Description
497-20027 TAPERED ROLLER BEARING CONE ; SINGLE 4-8 OD
Bearing Cone; 497 20027 Basic Number; Standard Precision; 3-3/8" Bore; 1-11/64" Width; Single Row of Roller
Part #
497-20027
BDI #
22801744
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/497-20027/p/22801744
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.976
EAN
0053893047164
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
497 20027
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
497-20027
Long Description
Bearing Cone; 497 20027 Basic Number; Standard Precision; 3-3/8" Bore; 1-11/64" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.172 Inch | 29.769 Millimeter
Bore
3.375 Inch | 85.725 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh