NTN
NTN
4T-05185S
NTN NTN
Description
05185S TAPERED RLR BRG CUP ; NON RETURNABLE 1.8504"X0.4375"
Bearing Cup; 05185S Basic Number; Standard Precision; 1.85" Outside Diameter; 7/16" Width; Single Row of Roller
Part #
05185S
BDI #
17142253

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-05185S/p/17142253
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.046
EAN
4547359663693
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
05185S
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.101
Long Description
Bearing Cup; 05185S Basic Number; Standard Precision; 1.85" Outside Diameter; 7/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
1.85 Inch | 46.99 Millimeter
Width
0.438 Inch | 11.125 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh